Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK
Mfr # B38400.018.0001
Zoro # G5603048
product price: $129.99
/pk 7900, $0.02/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/16"
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38400.018.0001
- Zoro # G5603048
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 9/16 in |
Inside Diameter | 0.25 in |
Outside Diameter Tolerance | 0.512-0.712 |
Inside Diameter Tolerance | 0.245-0.265 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/16 in, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.245-0.265, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 1200 PK (B01000.025.0100)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 3/4 in L, 50 PK (2FA63)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40451)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38093.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK (6DYX3)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (514101G)
- Zoro Select General Washers