Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 3" , Steel Zinc Yellow Finish, 10000 PK
Mfr # 03WMY
Zoro # G4822104
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3"
- Outside Diameter 0.255 in
- Minimum Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03WMY
- Zoro # G4822104
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3" |
Outside Diameter | 0.255 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.023 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Color | Yellow |
Thickness Tolerance | +/-.009 |
Description
Flat Washers, 3 MACHINE SCREW W,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/25L)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB71120600-004BX)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-1750R)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0005)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-819)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14NZ)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- ZORO SELECT Flat Washer, For Screw Size #0 , Steel Zinc Plated Finish, 50 PK (WASB#0WZ)
- L.H. DOTTIE Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- Zoro Select General Washers