Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK
Mfr # U38402.300.0001
Zoro # G5323717
product price: $24.25
/pk 5, $4.85/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 3"
- Outside Diameter 5 1/2 in
- Minimum Thickness 0.284 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38402.300.0001
- Zoro # G5323717
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 3" |
Outside Diameter | 5 1/2 in |
Inside Diameter | 3 in |
Inside Diameter Tolerance | 3.115-3.19 |
Outside Diameter Tolerance | 5.49-5.565 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3 in, Inside Diameter 3 in, Outside Diameter 5 1/2 in, Maximum Thickness 0.284 in, System of Measurement Inch, Minimum Thickness 0.284 in, Color Clear, Inside Diameter Tolerance 3.115-3.19, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ZORO SELECT Arch Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1670)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish (Z9263-316H5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9218)
- HILLMAN METR FLATWASHERS M6 (923016)
- Zoro Select General Washers