Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #3 , Nylon Plain Finish, 40 PK
Mfr # 17W02190
Zoro # G2531541
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17W02190
- Zoro # G2531541
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 7/32 in |
Inside Diameter | 0.104 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
System of Measurement | Inch |
Application | Relieves Friction |
Thickness Tolerance | +/-0.005 in |
Color | Off-White |
Type | Standard |
Resistance Properties | Abrasion Resistant |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size #3, Inside Diameter 0.104 in, Outside Diameter 7/32 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Off-White, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (U01200.087.0150)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-B7MACH)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 8 PK (36291)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04601)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04373)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 339 Stainless Steel Plain Finish, 25 PK (WAS50551)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 3000 PK (AN960-C10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- Zoro Select Flat Washers