Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK
Mfr # 0204.125WFN
Zoro # G4835431
product price: $165.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- Outside Diameter 0.265 in
- Minimum Thickness 0.13 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0204.125WFN
- Zoro # G4835431
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 2X1" |
Outside Diameter | 0.265 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.13 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.010 |
Rockwell Hardness | Not Rated |
Material Grade/Class | Type 6/6 |
Description
2X1/4X.125 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, Steel, Zinc Plated, 1-23/64 in H (CPB200)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Titanium Plain Finish, 5 PK (WAS406M6)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HS-0750SAEHZYBAGGR)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C8)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Phenolic Resin Plain Finish, 5 PK (Z8410)
- Zoro Select General Washers