Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK
Mfr # 0204.093WFN
Zoro # G4822953
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- Outside Diameter 0.265 in
- Minimum Thickness 0.098 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0204.093WFN
- Zoro # G4822953
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 2X1" |
Outside Diameter | 0.265 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.098 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.010 |
Rockwell Hardness | Not Rated |
Material Grade/Class | Type 6/6 |
Description
2X1/4X.093 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.043.0100)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P4275SP)
- BUILDRIGHT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 90 PK (51746)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (Z9209SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Flat Washer, Fits Bolt Size M45 , Steel Black Oxide Finish, 2 PK (M38100.450.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish (Z9262)
- Zoro Select General Washers