Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK
Mfr # 0204.032WFN
Zoro # G4827792
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- For Screw Size 2X1"
- Outside Diameter 0.265 in
- Minimum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0204.032WFN
- Zoro # G4827792
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 2X1" |
Outside Diameter | 0.265 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.037 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.010 |
Material Grade/Class | Type 6/6 |
Description
2X1/4X.032 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HAMPTON Round U-Bolt, 3/8", 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel (02-3450-126)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38210.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- Zoro Select Flat Washers