Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK
Mfr # MS15795-810
Zoro # G2490562
product price: $595.99
/pk 3000, $0.20/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.625
- Minimum Thickness 0.051 in
- Maximum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-810
- Zoro # G2490562
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .281-.625" |
Outside Diameter | 0.625 |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.080 in |
Standards | MS15795 |
System of Measurement | Inch |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Application | Critical Assembly |
Material Grade/Class | 300 |
Description
Flat Washers,.281-.625 MILITARY,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05315S-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- ZORO SELECT Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK (MS15795-812)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Stainless Steel Plain Finish, 2 PK (M55420.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (Z9104)
- Zoro Select General Washers