Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK
Mfr # MS15795-809
Zoro # G2490553
product price: $438.99
/pk 3000, $0.15/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 0.562 in
- Minimum Thickness 0.051 in
- Maximum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-809
- Zoro # G2490553
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .250-.562" |
Outside Diameter | 0.562 in |
Inside Diameter | 0.25 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.080 in |
Standards | MS15795 |
System of Measurement | Inch |
Application | Critical Assembly |
Type | Mil Spec |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
Flat Washers,.250-.562 MILITARY,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK (9066972)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-1)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (Z9675)
- ZORO SELECT Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK (MS15795-812)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK (Z0543-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKF6)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Nylon Plain Finish, 5 PK (17W25001)
- Zoro Select General Washers