Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.011.0001
Zoro # G9008106
product price: $1.85
/pk 100, $0.02/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1/4 in
- Minimum Thickness 0.016 in
- Maximum Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.011.0001
- Zoro # G9008106
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.094 in |
Inside Diameter Tolerance | 0.089-0,094 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.245-0,250 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.016 in, System of Measurement Inch, Minimum Thickness 0.016 in, Color Silver, Inside Diameter Tolerance 0.089-0,094, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (27F0606.1-EA100)
- HHIP 0.042" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0042)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 1650 PK (6DYX2)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 323 Stainless Steel Plain Finish, 10 PK (Z0622-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51420.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M56 , Steel Zinc Plated Finish (M38130.560.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 1050 PK (B51410.062.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C2L)
- Zoro Select General Washers