Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 40 PK
Mfr # 16FW002062
Zoro # G2790051
original price:
$1.79
11% off
new price: $1.59
/pk 40, $0.04/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon
- Finish Plain
- For Screw Size #2
- Outside Diameter 1/4 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FW002062
- Zoro # G2790051
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.09 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.005 in |
Application | Relieves Friction |
Color | Off-White |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Machine Screw |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Graded, Finish Plain, For Screw Size #2, Inside Diameter 0.09 in, Outside Diameter 1/4 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Off-White, Pack Size Small Pack, Thickness Tolerance +/-0.005 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (U01200.062.0900)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.087.0350)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38405.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38211.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .188" , Steel Cadmium Finish, 10000 PK (MS27183-7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38403.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38100.150.0001)
- Zoro Select General Washers