Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 2 1/4" , Steel Black Oxide Finish, 25 PK
Mfr # B38402.225.0001
Zoro # G5602670
product price: $80.45
/pk 25, $3.22/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 2 1/4"
- Outside Diameter 4 3/4 in
- Minimum Thickness 0.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38402.225.0001
- Zoro # G5602670
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 2 1/4" |
Outside Diameter | 4 3/4 in |
Inside Diameter | 2.25 in |
Inside Diameter Tolerance | 2.365-2.42 |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 4.74-4.795 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 2 1/4 in, Inside Diameter 2.25 in, Outside Diameter 4 3/4 in, Maximum Thickness 0.22 in, System of Measurement Inch, Minimum Thickness 0.22 in, Color Clear, Inside Diameter Tolerance 2.365-2.42, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U51010.025.0250)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0007)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38200.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 10000 PK (02WM)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (08196)
- Zoro Select Flat Washers