Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK
Mfr # U38402.250.0001
Zoro # G5323297
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 2 1/2"
- Outside Diameter 5 in
- Minimum Thickness 0.238 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38402.250.0001
- Zoro # G5323297
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 2 1/2" |
Outside Diameter | 5 in |
Inside Diameter | 2.625 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 2.615-2.67 |
Outside Diameter Tolerance | 4.99-5.045 |
Description
Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 2 1/2 in, Inside Diameter 2.625 in, Outside Diameter 5 in, Maximum Thickness 0.238 in, System of Measurement Inch, Minimum Thickness 0.238 in, Color Clear, Inside Diameter Tolerance 2.615-2.67, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121400)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.060.0060)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 25 PK (5RKG5)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38205.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0547-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (Z9096)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- Zoro Select Flat Washers