Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size .156" , Steel Cadmium Finish, 10000 PK
Mfr # MS27183-5
Zoro # G2496390
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- For Screw Size .156"
- Standards MS27183
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS27183-5
- Zoro # G2496390
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .156" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS27183 |
System of Measurement | Inch |
Description
Flat Washers,.156-.312 MILITAR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,1200 Pcs, 10 Sizes (WWG-DISP-CPS1200)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (N04360.037.0100)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0622-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38210.300.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-802)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W04720)
- Zoro Select Flat Washers