Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4X1" , Nylon Nylon Finish, 5000 PK
Mfr # 1408.032WFN
Zoro # G4834339
product price: $92.35
/pk 5000, $0.02/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- For Screw Size 1/4X1"
- Outside Diameter 0.515 in
- Minimum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1408.032WFN
- Zoro # G4834339
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4X1" |
Outside Diameter | 0.515 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.037 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.010 |
Rockwell Hardness | Not Rated |
Material Grade/Class | Type 6/6 |
Description
1/4X1/2X.032 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (5MA43)
- FOUR SEASONS SEALING WASHER (24234)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK (0808BPTB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W04720)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M55420.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish, 1000 PK (14WUSS316)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9102SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (Z9271)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- Zoro Select Flat Washers