Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK
Mfr # U38131.025.0001
Zoro # G9905835
original price:
$4.69
10% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38131.025.0001
- Zoro # G9905835
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 47/64 in |
Inside Diameter | 0.313 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.307-0.327 |
Outside Diameter Tolerance | 0.727-0.749 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 47/64 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Yellow, Inside Diameter Tolerance 0.307-0.327, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (68368)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 3/4 in L, Plastic Body, 6 PK (37723)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (N04104.025.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38206.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 10" , Steel Plain Finish, 5000 PK (10WFBR300)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (510124G)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- Zoro Select General Washers