Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 4400 PK
Mfr # B38130.025.0001
Zoro # G5603766
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 47/64 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38130.025.0001
- Zoro # G5603766
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 47/64 in |
Inside Diameter | 0.313 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.307-0.327 |
Outside Diameter Tolerance | 0.727-0.749 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 47/64 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0.307-0.327, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8054957)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.037.0125)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#4R8)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK (U38403.011.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- Zoro Select Flat Washers