Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3300 PK
Mfr # B38400.025.0004
Zoro # G5602969
original price:
$133.39
19% off
new price: $107.99
/pk 3300, $0.03/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38400.025.0004
- Zoro # G5602969
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.313 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.308-0.328 |
Outside Diameter Tolerance | 0.745-0.765 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.308-0.328, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33190.025.0084)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35378W)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 3900 PK (B38205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , 316 Stainless Steel Plain Finish, 200 PK (75WSAE316)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.011.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium (0049006)
- Zoro Select Flat Washers