Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , PEEK Plain Finish, 10 PK
Mfr # PK14-WHS-01
Zoro # G5549159
product price: $3.45
/pk 10, $0.35/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 3/8 in
- Minimum Thickness 0.314 in
- Maximum Thickness 0.314 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK14-WHS-01
- Zoro # G5549159
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/8 in |
Inside Diameter | 0.096 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 0.314 in |
Maximum Thickness | 0.314 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Application | General Purpose |
Temp. (F) | -50 Degrees to 500 Degrees |
Color | Natural |
Rockwell Hardness | M103 |
Thickness Tolerance | +/-0.015 in |
Type | Standard |
Resistance Properties | Impact Resistant, Radiation Resistant, Wear Resistant |
Maximum Temperature | 500 Degrees F |
Material Grade/Class | Not Graded |
Minimum Temperature | -50 Degrees F |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.096 in, Outside Diameter 3/8 in, Maximum Thickness 0.314 in, System of Measurement Inch, Minimum Thickness 0.314 in, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact Resistant, Radiation Resistant, Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #2-56, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.008.0001)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 5 PK (70523)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-8125-3.8)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M01010.120.0080)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , PEEK Plain Finish, 10 PK (PK38-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (Z9103)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- Zoro Select Flat Washers