Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Nylon 2500 PK
Mfr # 14562WSLDN
Zoro # G4833365
product price: $277.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 1/4"
- Outside Diameter 0.562 in
- Minimum Thickness 0.06 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14562WSLDN
- Zoro # G4833365
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.562 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 0.06 in |
System of Measurement | Inch |
Rockwell Hardness | M80 |
Thickness Tolerance | +/-.005 |
Material Grade/Class | Type 6/6 |
Description
1/4 Shoulder Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116857)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U51740.011.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (6DZA0)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Nylon Plain Finish, 50 PK (16M02050080)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- Zoro Select General Washers