Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4 in , Titanium Plain Finish, 5 PK
Mfr # WAS40614
Zoro # G2105953
product price: $32.59
/pk 5, $6.52/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WAS40614
- Zoro # G2105953
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | +/-0.010 in |
Washer Outside Dia. | 5/8 in |
Fits Bolt Sizes | 1/4 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141530)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51205)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 5 mm W, 8 mm H (WWG310805305)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.070.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Titanium Plain Finish, 5 PK (WAS40638)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK (HU-1000USSHZYB)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8808SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M55420.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- Zoro Select General Washers