Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Acetal Plastic Plain Finish, 50 PK
Mfr # 5XU80
Zoro # G7594387
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Acetal Plastic
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XU80
- Zoro # G7594387
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.266 in |
Details
Item | Flat Washer |
Material | Acetal Plastic |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
System of Measurement | Inch |
Color | White |
Application | Wear Resistant |
Type | Standard |
Temp. (F) | 210 Degrees |
Washer Material Grade | Not Graded |
Thickness Tolerance | +/-0.005 in |
Minimum Temperature | 210 Degrees F |
Maximum Temperature | 210 Degrees F |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Acetal Plastic, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 1/2 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color White, Maximum Temperature 210 Degrees F, Minimum Temperature 210 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-0.005 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (HX08120800-010P2)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel Plain Finish, 10 PK (WASB#0W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HU-0750USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 480 PK (B38400.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (513081G)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0003)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- Zoro Select General Washers