Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 100 PK
Mfr # 1NU64
Zoro # G3243466
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size 1/4"
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NU64
- Zoro # G3243466
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Application | The Washer Should Be Used with 95 Degrees Flat and Oval Head Countersunk Screws |
Color | Silver |
Thickness Tolerance | 0.051-0.08 in |
Washer Material Grade | 316 |
Rockwell Hardness | B80 |
Type | Standard(W) |
Description
Flat Washer, Material 316 Stainless Steel, Finish Plain, System of Measurement Inch, Color Silver, Rockwell Hardness B80, Thickness Tolerance 0.051-0.08 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (Z0718)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Plain Finish (U20200.037.1200)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- DELTANA Wood Screw, #10, 2 in, Nickel Steel (SCWST1020U15)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M55420.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (514131G)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-810)
- Zoro Select Flat Washers