Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size .125-.250" , Stainless Steel Passivated Finish, 10000 PK
Mfr # MS15795-803
Zoro # G2490669
product price: $409.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Passivated
- For Screw Size .125-.250"
- Outside Diameter 0.250 in
- Minimum Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS15795-803
- Zoro # G2490669
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | .125-.250" |
Outside Diameter | 0.250 in |
Inside Diameter | 0.125 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.017 in |
Maximum Thickness | 0.028 in |
Standards | MS15795 |
System of Measurement | Inch |
Type | Mil Spec |
Application | Critical Assembly |
Rockwell Hardness | B83 - B95 |
Material Grade/Class | 300 |
Description
.125-.250 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 10 PK (U04132.062.0150)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041666GR)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2NZ)
- ZORO SELECT Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#4)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- Zoro Select General Washers