Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 650 PK
Mfr # 50WUSSY
Zoro # G4774504
product price: $195.99
/pk 650, $0.30/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.387 in
- Minimum Thickness 0.109 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50WUSSY
- Zoro # G4774504
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.387 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.109 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Color | Yellow |
Thickness Tolerance | +/-.023 |
Description
Flat Washers, 1/2 FLAT WASHER U,PK50000, Package Quantity 25000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A2X113HDR/33)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade A, Plain Finish (U20200.012.2400)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 135 PK (B55420.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 275 PK (B38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Zinc Finish, 25000 PK (31WSAEBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38130.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38400.137.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- Zoro Select Flat Washers