Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 400 PK
Mfr # 50WUSSH
Zoro # G4781601
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.387 in
- Minimum Thickness 0.109 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50WUSSH
- Zoro # G4781601
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.387 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.109 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Color | Yellow |
Rockwell Hardness | C38-45 |
Thickness Tolerance | +/-.023 |
Description
1/2 U S S Through Hardened Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5326)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x2 L, PK5 (WWG-CLPSBPS-059)
- AMPG Combo Barrel/Screw, 1/4"-20, 7/8 to 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4139SSPAK)
- DORMAN 610-185 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 1-7/16 In. Length (610-185)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Yellow Finish, 10 PK (M38211.240.0001)
- ZORO SELECT Flat Washer, For Screw Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK (U38200.087.0001)
- ZORO SELECT Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6R8)
- ZORO SELECT Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 25 PK (WAS405#10)
- Zoro Select General Washers