Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK
Mfr # B38157.050.0001
Zoro # G5603580
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38157.050.0001
- Zoro # G5603580
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Outside Diameter Tolerance | 1.368-1.405 |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.557-0.577 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Inside Diameter Tolerance 0.557-0.577, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36308)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931601)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04211.062.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38131.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 950 PK (B38403.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38130.075.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (52466)
- Zoro Select General Washers