Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK
Mfr # 50WSAEG
Zoro # G4761581
product price: $127.99
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Outside Diameter 1.092 in
- Minimum Thickness 0.121 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50WSAEG
- Zoro # G4761581
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.092 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.121 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.047 |
Description
Flat Washers, 1/2 SAE FLAT WASH,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK50 (WWG-375-3500-LZ)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0075)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 25 PK (U08200.050.0150)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 100 PK (647003-PR-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38210.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK (B38402.175.0001)
- Zoro Select General Washers