Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 950 PK
Mfr # B38403.050.0001
Zoro # G5602567
product price: $96.49
/pk 950, $0.10/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1/2"
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38403.050.0001
- Zoro # G5602567
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 1.118-1.155 |
Inside Diameter Tolerance | 0.526-0.546 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Class 4, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.526-0.546, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 350 Degrees C, Minimum Temperature -58 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT Cage Nut, #10-24, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE5)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-400370-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38403.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 200 PK (M04035.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- Zoro Select General Washers