Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK
Mfr # B38100.050.0001
Zoro # G9984511
product price: $52.59
/pk 550, $0.10/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38100.050.0001
- Zoro # G9984511
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.563 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.557-0.577 |
Outside Diameter Tolerance | 1.368-1.405 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Clear, Inside Diameter Tolerance 0.557-0.577, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4049-SL)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2-1/2 in L, 2 PK (38746)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (2UHL5)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK (U38100.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ZORO SELECT Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 25000 PK (125WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK (HU-1000USSHZYB)
- Zoro Select General Washers