Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 5 PK
Mfr # Z9289
Zoro # G3471553
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.146 in
- Maximum Thickness 0.166 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9289
- Zoro # G3471553
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.531 in |
Dimensional Standards | AMPG 2003 FIT-TIGHT.01 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.166 in |
System of Measurement | Inch |
Rockwell Hardness | B49 |
Washer Material Grade | Low Carbon |
Thickness Tolerance | +0.005/-0.020 in |
Type | Standard |
Application | General Purpose |
Color | Black |
Material Grade/Class | Grade 2 |
For Use With | Screws and Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2003 FIT-TIGHT.01, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.166 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.005/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0012)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 5 PK (Z9290)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size .344-.688" , Stainless Steel Passivated Finish, 2500 PK (MS15795-812)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8W8)
- Zoro Select Flat Washers