Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 1150 PK
Mfr # B38200.050.0001
Zoro # G5603440
product price: $68.49
/pk 1150, $0.06/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.095 in
- Maximum Thickness 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38200.050.0001
- Zoro # G5603440
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Outside Diameter Tolerance | 1.055-1.092 |
Inside Diameter Tolerance | 0.526-0.546 |
Dimensional Standards | ASME B18.21.1, SAE |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Clear, Inside Diameter Tolerance 0.526-0.546, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0200)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38200.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38200.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38093.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- Zoro Select Flat Washers