Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish
Mfr # Z9274-316H5
Zoro # G2108047
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9274-316H5
- Zoro # G2108047
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.203 in |
Maximum Thickness | 0.203 in |
System of Measurement | Inch |
Rockwell Hardness | C25 |
Thickness Tolerance | +0.005/-0.004 in |
Application | Used for Structural Bolting |
Type | Standard |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Quality Standards | ASTM A276 |
Tensile Strength | 125,000 psi |
Material Grade/Class | 316 H5 |
Style | Component Thick |
For Use With | 316 H5 Bolts |
Bolt Compatibility | 316 |
Description
Structural Flat Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.203 in, System of Measurement Inch, Minimum Thickness 0.203 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M5-0.8 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel (BULK-SCRW-9597)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.011.0037)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BS201)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 25 PK (WASB71RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51205.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (513061G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20000 PK (50WUSSG)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (31WUSS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Yellow Finish, 5 PK (54175)
- Zoro Select Flat Washers