Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.021.0001
Zoro # G6194203
Not eligible for select promotions
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #12
- Outside Diameter 9/16 in
- Minimum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.021.0001
- Zoro # G6194203
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 9/16 in |
Inside Diameter | 0.25 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.015 in ; -0.005 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M5-PK10)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01010.050.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish, 1000 PK (14WUSS316)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51420.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- Zoro Select Flat Washers