Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 5 PK
Mfr # Z9204SS
Zoro # G3293157
original price:
$16.59
5% off
new price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.187 in
- Maximum Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9204SS
- Zoro # G3293157
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.187 in |
Maximum Thickness | 0.187 in |
Standards | RoHS Compliant |
System of Measurement | Inch |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | B70 |
Type | Extra Thick |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | 18-8 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 5 PK (Z9205SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 5 PK (Z9203SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38205.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#4)
- Zoro Select Flat Washers