Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.050.0004
Zoro # G2099356
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.161 in
- Maximum Thickness 0.221 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.050.0004
- Zoro # G2099356
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.221 in, System of Measurement Inch, Minimum Thickness 0.161 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 3/4in Black Ox Coat Steel 50PK (9173318)
- ZORO SELECT Carriage Bolt, 5/16-18, 3-1/2 in., PK50 (U51500.031.0350)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 30 PK (35443)
- Zoro Select General Washers