Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Acetal Plastic Plain Finish, 25 PK
Mfr # 5XU83
Zoro # G7595656
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Acetal Plastic
- Finish Plain
- For Screw Size 1/2"
- Outside Diameter 57/64 in
- Minimum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XU83
- Zoro # G7595656
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 57/64 in |
Inside Diameter | 0.516 in |
Details
Item | Flat Washer |
Material | Acetal Plastic |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
System of Measurement | Inch |
Temp. (F) | 210 Degrees |
Type | Standard |
Thickness Tolerance | +/-0.005 in |
Color | White |
Washer Material Grade | Not Graded |
Application | Wear Resistant |
Minimum Temperature | 210 Degrees F |
Maximum Temperature | 210 Degrees F |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Material Acetal Plastic, Material Grade/Class Not Graded, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.516 in, Outside Diameter 57/64 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color White, Maximum Temperature 210 Degrees F, Minimum Temperature 210 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-0.005 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel (83182)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.043.0125)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0D)
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB91)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 20000 PK (50WUSSG)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38130.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0547-188)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK (71826)
- Zoro Select Flat Washers