Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 500 PK
Mfr # 50WUSS188
Zoro # G4775450
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1/2"
- Outside Diameter 1.386 in
- Minimum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50WUSS188
- Zoro # G4775450
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.386 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Standards | ASME B18.12.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.023 |
Description
1/2 U S S Flat Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5/32"-32, 32 in Shank, Steel, Zinc Plated, 15 PK (60241)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.050.0018)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish (Z9216BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 10 PK (AN960-C1216)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , 18-8 Stainless Steel Black Oxide Finish, 5000 PK (08WM188B)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Grade 5 Flat Washer-Zinc (T38FWZ5)
- Zoro Select Flat Washers