Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # WAS404#12
Zoro # G2987406
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Standards SAE Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAS404#12
- Zoro # G2987406
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 9/16 in |
Inside Diameter | 0.25 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Standards | SAE Standard |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Washer Material Grade | 18-8 |
Application | Tight Fit Assembly |
Type | Standard |
Thickness Tolerance | -0.014 in/ +0.005 in |
Material Grade/Class | 18-8 |
Material Quality Standards | ASTM A582 |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid |
For Use With | Screws and Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Fiber 50 PK (71867)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.981 in L, Rubber, 25 PK (347024/666)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55010.025.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40438)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40451)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (U38405.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U51205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 5 PK (U38402.175.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 50 PK (16FW002032)
- Zoro Select Flat Washers