Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # Z0542-188
Zoro # G3267153
original price:
$12.45
14% off
new price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #12
- Outside Diameter 1/2 in
- Minimum Thickness 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0542-188
- Zoro # G3267153
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.25 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.043 in |
Maximum Thickness | 0.057 in |
Standards | RoHS Compliant |
System of Measurement | Inch |
Application | Load Distribution |
Thickness Tolerance | +0.005/-0.004 in |
Washer Material Grade | 18-8 |
Color | Silver |
Rockwell Hardness | B70 |
Type | Standard |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
For Use With | Bolts, Nuts, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 1/2 in, Maximum Thickness 0.057 in, System of Measurement Inch, Minimum Thickness 0.043 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDI7075900/925-004BX)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.056.0450)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (5KEF4)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (513041G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXA9)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (54427)
- Zoro Select General Washers