Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 10X3" , Nylon Nylon Finish, 5000 PK
Mfr # 1006.032WFN
Zoro # G4835921
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- For Screw Size 10X3"
- Outside Diameter 0.390 in
- Minimum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1006.032WFN
- Zoro # G4835921
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 10X3" |
Outside Diameter | 0.390 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.037 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.010 |
Material Grade/Class | Type 6/6 |
Description
10X3/8X.032 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX (M20035SSC)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (UST900014)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- Zoro Select General Washers