Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 435 PK
Mfr # UST900012
Zoro # G2505194
original price:
$22.67
22% off
new price: $17.49
/pk 435, $0.04/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UST900012
- Zoro # G2505194
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.219 in |
Dimensional Standards | ASME B18.21.1-2009 (R2016) |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
System of Measurement | Inch |
Color | Silver |
Type | Flat |
Resistance Properties | Corrosion Resistant, Rust Resistant |
Material Grade/Class | Grade 2 |
RoHS Compliant | Yes |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1-2009 (R2016), Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rust Resistant, RoHS Compliant Yes, Package Quantity 435
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0600)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWLIS0370USA-100BX)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01060.080.0035)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38205.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (Z9096)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9096SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK (0605.093WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- Zoro Select Flat Washers