Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish
Mfr # Z9263-316H5
Zoro # G2107907
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 0.108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9263-316H5
- Zoro # G2107907
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.219 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.9 in |
System of Measurement | Inch |
Rockwell Hardness | C25 |
Thickness Tolerance | +0.005/-0.004 in |
Application | Used for Structural Bolting |
Type | SAE |
Tensile Strength | 125,000 psi |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Grade/Class | 316 H5 |
Material Quality Standards | ASTM A276 |
Style | Component Thick |
For Use With | 316 H5 Bolts |
Bolt Compatibility | 316 |
Description
Structural Flat Washer, Flat Washer Type SAE, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.9 in, System of Measurement Inch, Minimum Thickness 0.108 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.080.1000)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02645)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Stainless Steel Plain Finish, 5 PK (WASB91N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U55420.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish (NAS1149-C1690R)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 600 PK (M16D125A)
- Zoro Select Flat Washers