Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK
Mfr # HU-1000USSHZYB
Zoro # G6851117
product price: $344.99
/pk 300, $1.15/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.164 in
- Maximum Thickness 0.164 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HU-1000USSHZYB
- Zoro # G6851117
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.164 in |
Maximum Thickness | 0.164 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/-0.028 in |
Rockwell Hardness | RC38 |
Color | Yellow |
Type | USS |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
For Use With | Screws and Studs |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.164 in, System of Measurement Inch, Minimum Thickness 0.164 in, Color Yellow, Pack Size Small Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.028 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03255)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0002)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS50438)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38402.018.0001)
- Zoro Select Flat Washers