Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK
Mfr # U38205.100.0001
Zoro # G5323403
CAD Available
product price: $1.79
/pk 5, $0.36/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38205.100.0001
- Zoro # G5323403
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1.063 in |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | 1.055-1.092 |
Outside Diameter Tolerance | 1.993-2.03 |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Silver, Inside Diameter Tolerance 1.055-1.092, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Pln, PK100 (U39100.015.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.125WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- Zoro Select General Washers