Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25000 PK
Mfr # 100WUSS
Zoro # G4774592
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2.498 in
- Minimum Thickness 0.164 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100WUSS
- Zoro # G4774592
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2.498 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.164 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.028 |
Description
Flat Washers, 1 INCH FLAT WASHE,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 25000 PK (87WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Nylon Plain Finish, 40 PK (16FW002062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38100.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 390 PK (03837)
- Zoro Select Flat Washers