Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK
Mfr # WASB80WZ
Zoro # G4528307
product price: $21.19
/pk 2, $10.60/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.146 in
- Maximum Thickness 0.174 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB80WZ
- Zoro # G4528307
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #1 |
Outside Diameter | 3 in |
Inside Diameter | 1.062 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.174 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B49 |
Thickness Tolerance | -0.020 in/ +0.005 in |
Washer Material Grade | Low Carbon |
Application | Soft & Thin Assembly |
Type | Wide |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #1, Inside Diameter 1.062 in, Outside Diameter 3 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.020 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901024-11-PK50)
- G.L. HUYETT Bridge Pin .148 x 3 SS PL (BPS-201/D)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 2 PK (WASB82NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HU-0375USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8 in , Steel Black Oxide Finish, 15 PK (P42014-PG)
- Zoro Select General Washers