Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK
Mfr # WASB80NZ
Zoro # G4585007
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB80NZ
- Zoro # G4585007
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #1 |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1.062 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.112 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B49 |
Thickness Tolerance | -0.014 in/ +0.005 in |
Washer Material Grade | Low Carbon |
Color | Silver |
Application | Soft & Thin Assembly |
Type | Narrow |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #1, Inside Diameter 1.062 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK (WASB78NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 110 PK (B38157.100.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (MS15795-814)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38205.137.0001)
- Zoro Select General Washers