Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 110 PK
Mfr # B38157.100.0001
Zoro # G5603538
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38157.100.0001
- Zoro # G5603538
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | 1.055-1.092 |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Silver, Inside Diameter Tolerance 1.055-1.092, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.112.0750)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M51532.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51420.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38210.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- Zoro Select General Washers