Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK
Mfr # U04035.100.0001
Zoro # G0102107
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 in
- Minimum Thickness 0.08 in
- Maximum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04035.100.0001
- Zoro # G0102107
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 in |
Inside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.08 in |
Maximum Thickness | 0.051 in |
Standards | ASTM F436 |
System of Measurement | Inch |
Type | Standard |
Material Quality Standards | ASTM F436 |
Material Grade/Class | Grade 8 |
Bolt Compatibility | Grade 8 |
For Use With | Structural Bolt |
Description
Hardened Steel Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1 in, Outside Diameter 2 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.08 in, Material Quality Standards ASTM F436, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7005014-100P1)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- PASLODE Paslode 650213 1.25 in. Brad Nail; 18 Gauge (750135)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M45 , Steel Zinc Plated Finish, 2 PK (M38130.450.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Plain Finish, 25 PK (FW2S02400-025P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , 316 Stainless Steel Plain Finish, 100 PK (209664)
- Zoro Select General Washers